Shop All Welding Gloves
Dewalt
Premium TIG Welding Gloves, X-Large
Mfr # DXMF03051XL
Zoro # G002002474
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DXMF03051XL
- Zoro # G002002474
- UPC # 810897028021
- Country of Origin Pakistan
- Category Welding Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXMF03051 TIG Welding Gloves are built for industry-leading dexterity coupled with uncompromising protection and exceptional durability in a single, comfortable to wear glove. To provide you with the ultimate in dexterity and heat protection these gloves are made with a combination of fire-resistant, yet breathable, fabric on the cuff and back of the hand, grade-A buffalo leather across the palm and finger-tips, and all held together with durable Kevlar® threading. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The buffalo leather base of the palm is reinforced with additional layers on high-abrasion locations along the palm, thumb saddle, and a drag patch along the side of the hand for a truly long wearing glove. To help better control welds the index finger is designed to be seamless for smooth electrode manipulation. The long, gauntlet-style cuffs are hook-and-loop adjustable for a custom forearm fit over or under other protective gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Electrical Panel Keep Clear Spanish, 10PK (OS-DS-D-35-VS-1031-10PK)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- DEWALT Premium TIG Welding Gloves, Medium (DXMF03051MD)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- DEWALT Premium MIG / TIG Welding Gloves, Large (DXMF02051LG)
- DEWALT Premium TIG Welding Gloves, 2X-Large (DXMF030512XL)
- DEWALT Premium MIG / TIG Welding Gloves, Medium (DXMF02051MD)
- MCR SAFETY Welding Leather Glove, Gray, XL, PK12 (4150TXL)
- Dewalt Gloves & Hand Protection