Shop All Welding Gloves
Dewalt
Premium MIG / TIG Welding Gloves, Small
Mfr # DXMF02051SM
Zoro # G801992068
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DXMF02051SM
- Zoro # G801992068
- UPC # 810897027932
- Country of Origin Pakistan
- Category Welding Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXMF02051 MIG / TIG Welding Gloves are a premium solution for heavy-duty custom and production welding. To provide you with the ultimate in dexterity and heat protection these gloves are made with a combination of fire-resistant, yet breathable, fabric on the cuff and back of the hand, grade-A buffalo leather across the palm and finger-tips, and all held together with durable Kevlar® threading. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The buffalo leather base of the palm is reinforced with additional layers on high-abrasion locations along the palm, thumb saddle, and a drag patch along the side of the hand for a truly long wearing glove. For additional protection from the bumps often encountered when welding heavy sheets of steel the knuckles and fingers feature cotton-padded impact guards. The long, gauntlet-style open cuffs easily accommodate additional safety gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- DEWALT Premium MIG / TIG Welding Gloves, X-Large (DXMF02051XL)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- DEWALT Premium Leather Welding Gloves, Large (DXMF04051LG)
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- DEWALT Premium TIG Welding Gloves, Medium (DXMF03051MD)
- DEWALT Premium MIG / TIG Welding Gloves, Medium (DXMF02051MD)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4960L)
- Dewalt Welding Gloves