Shop All Welding Gloves
Dewalt
Premium MIG / TIG Welding Gloves, 3X-Large
Mfr # DXMF020513XL
Zoro # G001992080
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DXMF020513XL
- Zoro # G001992080
- UPC # 810897027987
- Country of Origin Pakistan
- Category Welding Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXMF02051 MIG / TIG Welding Gloves are a premium solution for heavy-duty custom and production welding. To provide you with the ultimate in dexterity and heat protection these gloves are made with a combination of fire-resistant, yet breathable, fabric on the cuff and back of the hand, grade-A buffalo leather across the palm and finger-tips, and all held together with durable Kevlar® threading. The shell and liner are rated EN407 level 1 for protection against the transmission of direct contact heat. The buffalo leather base of the palm is reinforced with additional layers on high-abrasion locations along the palm, thumb saddle, and a drag patch along the side of the hand for a truly long wearing glove. For additional protection from the bumps often encountered when welding heavy sheets of steel the knuckles and fingers feature cotton-padded impact guards. The long, gauntlet-style open cuffs easily accommodate additional safety gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- DEWALT Premium Leather Welding Gloves, 2X-Large (DXMF040512XL)
- DEWALT Premium MIG / TIG Welding Gloves, X-Large (DXMF02051XL)
- DEWALT Premium MIG / TIG Welding Gloves, Large (DXMF02051LG)
- DEWALT Premium TIG Welding Gloves, 2X-Large (DXMF030512XL)
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- Dewalt Gloves & Hand Protection