Shop All Mechanics Gloves
Dewalt
Premium Fabricator's Gloves, X-Large
Mfr # DXMF01011XL
Zoro # G702485850
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DXMF01011XL
- Zoro # G702485850
- UPC # 810897028144
- Country of Origin Pakistan
- Category Mechanics Gloves
Details
Description
The DEWALT DXMF01011 Fabricator's Gloves are a premium solution for metal fabrication and light-duty MIG / TIG welding. These premium grade welder’s gloves utilize 100% grade-A buffalo leather, the toughest leather on the market, on the palms and fire resistant fabrics on the back and cuff to provide you with serious heat protection without sacrificing dexterity. This allows for easier, more precise equipment control during welds that leads to a cleaner result. Durable Kevlar® threading on the palm and throughout the entire glove resists heat and won't burn or melt during long use. The seamless buffalo leather palm of the glove is further reinforced by additional layers at high-abrasion locations like the thumb saddle and along the side of the hand with a drag patch for a truly long wearing glove. For additional protection from the bumps often encountered when welding and working with heavy metal parts the knuckles feature cotton-padded impact guards. The long, gauntlet-style open cuffs provide forearm protection and easily accommodate additional safety gear like fire-resistant sleeves and welder's jackets and the elastic sewn wrists provide you with a snug fit that is easy to put on and remove while staying securely in place while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- DEWALT Mechanics Gloves, L, Black, Neoprene (DPG230L)
- DEWALT Mechanics Gloves, M, Yellow (DPG780M)
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- Dewalt Gloves & Hand Protection