Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 07312-PWR
Zoro # G5944169
product price: $80.89
/pk 50, $1.62/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
Product Information
- Brand Dewalt
- MFR # 07312-PWR
- Zoro # G5944169
- UPC # 075352073125
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/4" |
Drill Bit Size | 3/8" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-5/8" |
Thread Length | 1 5/8 in |
Washer Outside Diameter | 0.8125 in |
Nut Width | 0.5625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 3/4 in, Thread Length 1 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91240)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain (K2030-6)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07320-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 25 PK (07330-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07310-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (7436SD1-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07314-PWR)
- Dewalt Wedge Anchors