Shop All Wedge Anchors
Dewalt
Power-Stud Wedge Anchor, 3/4" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 10 PK
Mfr # 07648-PWR
Zoro # G5909771
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud
- Material Stainless Steel
- Finish Stainless Steel
Product Information
- Brand Dewalt
- MFR # 07648-PWR
- Zoro # G5909771
- UPC # 075352076485
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 8-1/2" |
Drill Bit Size | 3/4 in |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-3/8" |
Thread Length | 6 5/8 in |
Nut Width | 1.125 in |
Washer Outside Diameter | 1.75 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 8 1/2 in, Thread Length 6 5/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness Not Applicable, Nut Width 1.125 in, Washer Outside Diameter 1.75 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.025.0100)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 7 mm W, 7 mm H (800707-1000)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0300)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07622-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07614-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07610-PWR)
- DEWALT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 50 PK (7324SD4-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 50 PK (7424SD2-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (7315SD4-PWR)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1" Dia., 6" L, Carbon Steel (A04107461)
- Dewalt Concrete Anchors