Shop All Wedge Anchors
Dewalt
Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 7" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 7617SD6-PWR
Zoro # G8723224
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD6
- Material Stainless Steel
- Finish Stainless Steel
Product Information
- Brand Dewalt
- MFR # 7617SD6-PWR
- Zoro # G8723224
- UPC # 753529372430
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 7" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-7/8" |
Thread Length | 5 5/8 in |
Washer Outside Diameter | 0.8125 in |
Nut Width | 0.5625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 7 in, Thread Length 5 5/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 4 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.062.0400)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- X1 TOOLS Cotter Pin, 5/32 in Pin Dia, 25 PK (X1E-CON-PIN-HIT-1500x25)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7602SD6-PWR)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (7435SD2-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (07316-PWR)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Galvanized, 5 PK (2834512)
- Dewalt Concrete Anchors