Shop All Wedge Anchors
Dewalt
Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 7322SD4-PWR
Zoro # G8723452
product price: $175.99
/pk 50, $3.52/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD4
- Material Stainless Steel
- Finish Stainless Steel
Product Information
- Brand Dewalt
- MFR # 7322SD4-PWR
- Zoro # G8723452
- UPC # 753527790892
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Drill Bit Size | 1/2 in |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2-1/2" |
Thread Length | 2 1/8 in |
Nut Width | 0.75 in |
Washer Outside Diameter | 1.0625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016976)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (77602)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32381)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-113)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7300SD4-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (7315SD4-PWR)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (7333SD4-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 6-1/4" L, Stainless Steel Stainless Steel, 20 PK (07344-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07342-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 10 PK (07648-PWR)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, 18-8 Stainless Steel Plain (U70420.100.0900)
- Dewalt Wedge Anchors