Shop All Wedge Anchors
Dewalt
Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK
Mfr # 7416SD2-PWR
Zoro # G8722987
product price: $53.15
/pk 50, $1.06/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 7416SD2-PWR
- Zoro # G8722987
- UPC # 753527710456
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 2-3/8" |
Thread Length | 3 3/4 in |
Nut Width | 0.5625 in |
Washer Outside Diameter | 0.8125 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 3/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 2 3/8 in, Minimum Material Thickness 4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 5000 PK (MD05WSHA2)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 50 PK (6232CSFL)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 L, PK5 (WWG-CLP-268)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 25 PK (7426SD2-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 25 PK (7434SD2-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7454SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Galvanized, 25 PK (7733HD5-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- Dewalt Concrete Anchors