Shop All Wedge Anchors
Dewalt
Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 7402SD1-PWR
Zoro # G8989565
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 7402SD1-PWR
- Zoro # G8989565
- UPC # 075352775890
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1-1/8" |
Thread Length | 1 1/4 in |
Nut Width | 0.4375 in |
Washer Outside Diameter | 0.625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 1/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (77183)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.080.0030)
- ZORO SELECT Machine Screw Nut, 1/4"-28, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (325320-PG)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 20 PK (7446SD2-PWR)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7461SD1-PWR)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1244)
- Dewalt Wedge Anchors