Shop All Wedge Anchors
Dewalt
Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK
Mfr # 7475SD1-PWR
Zoro # G7992521
original price:
$216.00
46% off
new price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 7475SD1-PWR
- Zoro # G7992521
- UPC # 00075352781402
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1-1/4" |
Overall Length | 12" |
Drill Bit Size | 1 1/4 in |
Thread Size | 1-1/4"-7 |
Minimum Installation Depth | 5-3/8" |
Thread Length | 7 3/4 in |
Washer Outside Diameter | 2.5 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 1/4 in, Thread Size 1 1/4 In.-7, Overall Length 12 in, Thread Length 7 3/4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 1/4 in, Minimum Installation Depth 5 1/2 in, Minimum Material Thickness 12 in, Nut Width Not Applicable, Washer Outside Diameter 2.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Yellow Zinc Plated Finish (GR8 72 FA)
- AMPG Dowel Pin Stock, 5/16X12, Alloy Steel (PIN12531)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA15)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 25 PK (7438SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (7420SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7465SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7415SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (7413SD1-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 50 PK (7414SD1-PWR)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 50 PK (07615)
- Dewalt Wedge Anchors