Shop All Wedge Anchors
Dewalt
Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Galvanized, 50 PK
Mfr # 7717HD5-PWR
Zoro # G5356099
product price: $49.79
/pk 50, $1.00/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Power-Stud- HD5
- Material Carbon Steel
- Finish Galvanized
Product Information
- Brand Dewalt
- MFR # 7717HD5-PWR
- Zoro # G5356099
- UPC # 075352869704
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 7" |
Drill Bit Size | 3/8 in |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-3/4" |
Thread Length | 5 1/2 in |
Nut Width | 0.5625 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 7 in, Thread Length 5 1/2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07319)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04360.037.0400)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07261)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.140.1000)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Galvanized, 20 PK (7746HD5-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7722HD5-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (7413SD1-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 25 PK (7434SD1-PWR)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Galvanized, 20 PK (7741HD5-PWR)
- Dewalt Wedge Anchors