Shop All Sleeve Anchors
Dewalt
Power-Bolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 06982-PWR
Zoro # G8721955
product price: $145.99
/pk 50, $2.92/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 5"
- Sub-Brand Power-Bolt
- Material Type Carbon Steel
Product Information
- Brand Dewalt
- MFR # 06982-PWR
- Zoro # G8721955
- UPC # 753520698218
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1-1/4" |
Minimum Hole Depth | 3/4 in |
Washer Outside Diameter | 0.81 in |
Anchor Length | 5 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 5 in, Thread Size 5/16 In.-18, Drive Type Socket, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.81 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 25 ft-lb, Maximum Installation Torque 25 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H (CPB011)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01062.056.0300)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08172)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 5/8" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 15 PK (06987-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05205S-PWR)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- Dewalt Concrete Anchors