Shop All Sleeve Anchors
Dewalt
Power-Bolt+ Sleeve Anchor, 3/4" Dia., 3-1/4" L, Steel Zinc Plated, 15 PK
Mfr # 6950SD-PWR
Zoro # G5375218
product price: $133.99
/pk 15, $8.93/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Overall Length 3-1/4"
- Sub-Brand Power-Bolt+
- Material Type Steel
Product Information
- Brand Dewalt
- MFR # 6950SD-PWR
- Zoro # G5375218
- UPC # 075352805399
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 3" |
Anchor Length | 3 1/4 in |
Nut Width | 0.9375 in |
Minimum Hole Depth | 3 in |
Washer Outside Diameter | 1.46 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 3 1/4 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.46 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Minimum Installation Torque 110 ft-lb, Maximum Installation Torque 110 ft-lb, Minimum Installation Depth 3 in, Minimum Hole Depth 3 in, Minimum Material Thickness 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3451-317)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (10650)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK (17W07401)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6932SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 15 PK (6944SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (6934SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05210S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (06981-PWR)
- Dewalt Concrete Anchors