Shop All Powder Actuated Drivers and Guns Kits
Dewalt
Powder Actuated Tool, Semi Automatic
Mfr # 52000-PWR
Zoro # G8724186
original price:
$533.00
17% off
new price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Semi Automatic
- Caliber Loads 0.27
- Fasteners 0.3 Head Pin
- Tool Length (In.) 19 1/2 in
Product Information
- Brand Dewalt
- MFR # 52000-PWR
- Zoro # G8724186
- UPC # 753526060408
- Country of Origin China
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Tool Length (In.) | 19 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 13 5/8 in |
For Pin Dia. | 157/1000 in |
For Max. Pin Length - with Washer | 3 in |
Muzzle Dia. | 5/16 in |
For Max. Pin Length - without Washer | 3 in |
Overall Height | 7 in |
Description
Powder Actuated Gun, Power Source Powder Actuated, Duty Rating General Duty, Caliber 0.27, Charge Actuation Semi-Automatic, Charge Style Strip, Collation Style Bulk, Compatible Charge Colors Brown, Green, Red, Yellow, Compatible Charge Levels 2, 3, 4, 5, Muzzle Dia. 5/16 in, Operation Mode Trigger, For Pin Dia. 157/1000 in, For Max. Pin Length - without Washer 3 in, For Max. Pin Length - with Washer 3 in, Application Electrical, Maintenance, Remodeling, Telecommunications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-142)
- ELESA Brass boss, threaded hole, ERW.63 B-1/4-20-C1 (ERW-B (inch sizes))
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 10.2mm (47911)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- RAMSET Powder Load, Green, 27 Caliber Strip, Pk100 (3RS27)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- Dewalt Power Fastening Tools