Shop All Tool Boxes
Dewalt
ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H
Mfr # DWST08450
Zoro # G9264388
original price:
$125.99
5% off
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- Features Dust and Water Resistant
- Includes 8 in All-Terrain Wheels, Removable Tray
Product Information
- Brand Dewalt
- MFR # DWST08450
- Zoro # G9264388
- UPC # 076174832952
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 20 in |
Height | 16-1/2 in |
Nominal Outside Depth | 9 in |
Nominal Outside Height | 8 in |
Nominal Outside Width | 11 in |
Overall Depth | 19 5/8 in |
Overall Height | 16 5/8 in |
Overall Width | 23 7/8 in |
Wheel Dia. | 8 in |
Interior Dimensions | 38 in H x 19 in D x 23 in W |
Recommended Padlock Size | Standard |
Handle Length | 38 7/8 in |
Caster Diameter | 8 in |
Description
Rolling Tool Box, Body Finish Matte, Caster Diameter 8 in, Caster Material Plastic, Closure Type Latch, Color Black, Configuration Individual Tool Box, Features Dust and Water Resistant, Handle Grip Style None, Handle Length 38 7/8 in, Handle Type Telescoping, Includes Removable Tray, Includes Casters Yes, Includes Drawers No, Includes Keys No, Interior Dimensions 38 in H x 19 in D x 23 in W, Load Capacity per Drawer 250 lb, Locking System Padlockable, Material Plastic, Number of Boxes 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-08)
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series (98204QPB195790)
- MAASDAM Gatemouth 13 Tool Bag (453-60013)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- Dewalt Tool Boxes