Shop All Tool Boxes
Dewalt
TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H
Mfr # DWST17808
Zoro # G7420594
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black/Yellow
- Features Additional Bi-Material Handle on Top of Each Unit for Easy and Comfortable Lifting, All Units can be Stacked Underneath This Unit With Durable Side Latch, Fixed Dividers for Organization of Drills and Bits, Flexible Platform Allows Different Combinations, Heavy-Duty Metal Latches for Rust Resistance
- Includes Top Organizer
Product Information
- Brand Dewalt
- MFR # DWST17808
- Zoro # G7420594
- UPC # 076174712186
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 13 in |
Height | 7 in |
Overall Depth | 13 in |
Overall Width | 17 1/4 in |
Overall Height | 17 7/8 in |
Overall Length | 17-1/4 in |
Nominal Outside Depth | 13 in |
Interior Dimensions | 10 in W x 10 in D x 4 1/8 in H |
Handle Length | 7 in |
Length | 17-1/4" |
Description
Tool Box, Material Plastic, Overall Depth 13 in, Overall Height 17 7/8 in, Overall Width 17 1/4 in, Locking System Padlockable, Color Black/Yellow, Includes Drawers No, Number of Compartments 7, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 115PC NAS907 Type J HD Cobalt Jobber Lth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C70367)
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64" (63117)
- MORSE Band Saw Blade, 8 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (8' 9" - -8'9)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- DEWALT ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H (DWST08040)
- SURTEK 21" Compact Plastic Toolbox With Metal Latches (CPSC20)
- Dewalt Tool Boxes