Shop All Tool Boxes
Dewalt
TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H
Mfr # DWST17806
Zoro # G7419587
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- Features All Units can Stack one on Top of the other and Connected with Durable Side Latch, Built in Bi-Material Handle for Easy and Stable Portability, Extra Large Volume for High Tools Storage, Flexible Platform Allows Different Combinations, Removable Tray for Quick Access to Tools That are Most Used
- Includes Inner Tote Tray, Metal Latches (Anti-Rust)
Product Information
- Brand Dewalt
- MFR # DWST17806
- Zoro # G7419587
- UPC # 076174711950
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 17 in |
Depth | 12 in |
Height | 13 in |
Nominal Outside Width | 17 in |
Length | 17-1/4" |
Overall Height | 11 7/8 in |
Overall Depth | 13 in |
Nominal Outside Height | 11 in |
Overall Width | 17 1/4 in |
Inside Depth | 10 5/8 in |
Inside Width | 10 5/8 in |
Inside Height | 9 3/4 in |
Nominal Outside Depth | 13 in |
Interior Dimensions | 10 5/8 in W x 10 5/8 in D x 9 3/4 in H |
Description
Tool Box, Material Plastic, Overall Depth 13 in, Overall Height 11 7/8 in, Overall Width 17 1/4 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 14X1 Zinc Blow Pulley (6341)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (839)
- WIHA Precision Screwdriver, Round Shank Shape (32794)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- DEWALT ToughSystem Tool Tote, Structural Foam, Black, 22 in W x 13 in D x 11 in H (DWST08206)
- DEWALT ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H (DWST08040)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- DEWALT One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- Dewalt Tool Boxes