Shop All Pipe Threading Die Heads
Dewalt
Pipe Threading Replacement Dies
Mfr # DCE700012B4
Zoro # G7796473
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Threading Product Grouping Replacement Dies
- Die Head Opening Type Manual
- For Nominal Pipe Size 1/2 in, 3/4 in, 1 in, 1 1/4in, 1 1/2in, 2 in
- Threads per Inch 14
Product Information
- Brand Dewalt
- MFR # DCE700012B4
- Zoro # G7796473
- UPC # 885911707718
- Country of Origin China
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1/2 in, 3/4 in, 1 in, 1 1/4in, 1 1/2in, 2 in |
Compatible Pipe Size | 1/2 in |
Description
Threading Machine Die Head Set, Compatible Pipe Size 1/2 in, Compatible Material Type Stainless Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility DEWALT Handheld, Compatible Threader Series DCE700, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number DCE700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112F)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7167)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- DEWALT Pipe Threading Replacement Dies (DCE700112B4)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- Dewalt Pipe Threading Equipment