Shop All Drive Pin Anchors
Dewalt
Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 03758-PWR
Zoro # G8723811
product price: $49.65
/pk 50, $0.99/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Pipe Spike
- Overall Length 2-1/2"
- Material Steel
Product Information
- Brand Dewalt
- MFR # 03758-PWR
- Zoro # G8723811
- UPC # 753520375850
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-1/4" |
Shank Length | 2 1/2 in |
Head Diameter | 0.54 in |
Head Height | 0.625 in |
Description
Pre-Expanded Anchor, Anchor Diameter 3/8 in, Overall Length 1 3/4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.625 in, Head Diameter 0.54 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 1/4 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- AIR LOCKER Light Duty Staples, 1/4 in Leg L, Steel, 5000 PK (R90007)
- ZORO SELECT Undersized Machine Key Kit, Steel (WWGDISPMKZC58)
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.008.0025)
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03794-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03241-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Plain, 25 PK (06646-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02839-PWR)
- Dewalt Drive Pin Anchors