Shop All Adhesive Anchors
Dewalt
PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 0500SD-PWR
Zoro # G7243393
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Container Type Cartridge
- Compatible Anchor Diameter 3/8"-1-1/4"
- Includes Mixing Nozzle
Product Information
- Brand Dewalt
- MFR # 0500SD-PWR
- Zoro # G7243393
- UPC # 075352295848
- Country of Origin Germany
- Category Adhesive Anchors
Dimensions
Container Size | 13 Oz |
Compatible Anchor Diameter | 3/8"-1-1/4" |
Rod Dia. | 3/8 in -1-1/4 in |
Compatible Anchor Size | 3/8 to 1 1/4 in |
Description
Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 13 fl oz, Container Type Dual-Cartridge, Includes Mixing Nozzle, Mixing Ratio 3:1, Full Cure Time 24 hr, Maximum Performance Temperature 104 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Industry Standards 2009 IBC, 2009 IRC, 2012 IBC, 2012 IRC, 2015 IRC, AC308, ACI 355.4, ICC-ES 2583
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish (36610)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33192.012.0048)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (50C275KCS)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- DEWALT Adhesive Anchors, PK 25 (07856-PWR)
- DEWALT Adhesive Anchors, PK 10 (08323-PWR)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- DEWALT Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08321SD-PWR)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- Dewalt Adhesive Anchors & Accessories