Shop All Portable Electric Air Compressors
Dewalt
Pancake Air Compressor, 6 gal., 165 psi
Mfr # DWFP55126
Zoro # G0565597
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 6 gal.
- Voltage 120v
- Max. Pressure 165 psi
- HP 0.9
Product Information
- Brand Dewalt
- MFR # DWFP55126
- Zoro # G0565597
- UPC # 885911351409
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 6 gal. |
Overall Length | 16" |
Overall Height | 17-1/2" |
Overall Width | 16" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120v |
Max. Pressure | 165 psi |
HP | 0.9 |
Free Air CFM @ Max. Pressure | 2.6 @ 90 psi |
Compressor Type | Pancake Air Compressor |
Weight | 30 lb. |
Item | Pancake Air Compressor,6 gal.,165 psi |
Description
Pancake Air Compressor,6 gal.,165 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Motor Run Capacitor, 16 MFD, 440V, Round (450-21-0029)
- CHICAGO PNEUMATIC Tune-Up Kit (CA131501)
- SMC Straight Union, 5/16 in., TubexTube (KQ2H09-00A)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- DEWALT Portable Compressor, 120/240V, 20 gal., Free Air CFM @ 90 PSI - Air Compressor: 1.00 (DXCMLA1682066)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- Dewalt Air Compressors