Shop All Cordless Cut-Out Tools
This Product is Discontinued
Dewalt
OscillatIng Tool, 20V, 21000 (Discontinued)
Mfr # DCS355B
Zoro # G7418573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 20.0
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Product Information
- Brand Dewalt
- MFR # DCS355B
- Zoro # G7418573
- UPC # 885911314060
- Country of Origin China
- Category Cordless Cut-Out Tools
Dimensions
Tool Length | 11-3/16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Multi-Tool |
Battery Included / Bare Tool | Bare Tool |
Voltage | 20.0 |
Cordless Tool Battery Type | Li-Ion |
Corded/Cordless | Cordless |
Handle Type | In-Line |
Battery Capacity | 2.0Ah |
Battery Included | No |
Battery Pack Replacement | No |
Includes | Bi-Metal Flush Cut Blade, Fast-Cut Wood Blade, Universal Accessory Adapter |
Brushless Motor | Yes |
Corded/Banded | Cordless |
Orbits per Minute | 21,000 |
Features | Brushless Motor, Quick-Change(TM) Accessory System, Dual-Grip Variable Speed Trigger, Bright LED Light |
Tool Weight | 3.22 lb. |
Description
Oscillating Multi-Tool, Voltage 20.0, Brushless Motor Yes, Battery Capacity 2.0Ah, Handle Type In-Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.