Shop All Drive Pin Anchors
Dewalt
Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK
Mfr # 02528-PWR
Zoro # G5381308
original price:
$44.75
15% off
new price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Concrete, Stone
- Anchor Diameter 1/4"
- Sub-Brand Nylon Nailin
- Overall Length 1"
Product Information
- Brand Dewalt
- MFR # 02528-PWR
- Zoro # G5381308
- UPC # 075352025285
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" |
Shank Length | 1 in |
Head Diameter | 0.56 in |
Head Height | 0.125 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Stainless Steel, Finish Plain, Head Type Round, Head Diameter 0.56 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 3/8 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.040.0020)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS6)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 3/8" Dia, 100 PK (1405000)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N04160.037.0200)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02839-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05628-PWR)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03245-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02543-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Plain, 100 PK (06604-PWR)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/8" L, Steel 1000 PK (05125ACSS)
- Dewalt Concrete Anchors