Shop All Nail Sets
Dewalt
Nail Set, 1/32, 2/32, 3/32 in, 4 in L, 3 Pc
Mfr # DWHT58018
Zoro # G7422712
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 3
- Point Dia. (In.) 1/32, 2/32, 3/32
- Overall Length (In.) 4 in
- Grip Comfort Bi-Material
Product Information
Dimensions
Point Dia. (In.) | 1/32, 2/32, 3/32 |
Overall Length (In.) | 4 in |
Head Size (In.) | 1/4 in |
Tip Size | 1/32 in, 1/16 in, 3/32 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nail Set |
Number of Pieces | 3 |
Grip | Comfort Bi-Material |
Head | Solid Steel Core |
Material | Steel |
Finish | Black/Yellow Grip |
Application | Used to Drive Fastened Head Below Material Surface |
Includes Striking Cap | No |
Handle Material | Bi-Material |
Container Type | None |
Shank Shape | Round |
Insulated | Yes |
Punch Type | Nail Punch |
Measurement Type | SAE |
Features | Flared Grip Helps to Protect Hand Against Glancing Blows |
Grip Style | Cushioned |
Description
When you need to drive fasteners below the surface of the material, the DeWalt DWHT58018 Nail Set is just what you need. This versatile 3-piece set comes with an array of tools that are perfect for your next project. The nail set is used to drive fastened head below material surface. The black and yellow grip provides comfort while handling. It contains 1/32", 2/32" and 3/32" solid steel core nails in sizes of 4 inches long each. The bi-material handle offers a comfortable grip when working on various projects. Whether you are a professional or hobbyist, this DeWalt DWHT58018 Nail Set is the ideal choice for any task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY K-Series Professional Heavy Duty Linoleum Knife (LK25)
- VIKING Reduced Shank Bit, 15mm, HSS, 135 Deg (VI 25502)
- LEGACY ColorConnex Industrial D Red Plugs, 1/4", 1/4" npt Air Inlet, Industrial (A73440D-2PK)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 5mm, Hex Bit (13885)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- SPRING TOOLS 2/32" Spring Tools 32R02-1 Spring Tools Nail Set and Counter Punch (32R02-1)
- MAYHEW Pilot Punch Set, Not Tether Capable (62254)
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- STARRETT Prick Punch Set (S816PC)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- Dewalt Cutting and Shaping Tools