Shop All Portable Device Chargers
Dewalt
Mobile USB PD Charger 4-Port, 60W
Mfr # 141 9009 DW2
Zoro # G208018941
original price:
$35.19
5% off
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Output Connectors 4
- Features 4 USB Devices to Charge At The Same Time, Compatible with Android and IOS Devices
- Color Black, Yellow
- Overall Height 2 3/16 in
Product Information
- Brand Dewalt
- MFR # 141 9009 DW2
- Zoro # G208018941
- UPC # 826341042543
- Country of Origin Viet Nam
- Category Portable Device Chargers
Dimensions
Overall Height | 2 3/16 in |
Overall Width | 1 in |
Overall Depth | 3 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mobile USB PD Charger 4-Port, 60W |
Number of Output Connectors | 4 |
Features | 4 USB Devices to Charge At The Same Time, Compatible with Android and IOS Devices |
Color | Black, Yellow |
Power Requirement | 100V-240AV - 1.4A 50/60 Hz |
Max. Operating Temp. | 40 Degrees C |
Output Voltage | DC 5V 9V 12V |
Number of Connections | 4 |
Input Connector | 12V Automotive |
Min. Operating Temp. | 0 Degrees C |
Output Connection Type | USB |
Standards | CE, FCC, MSDS, Prop 65, RoHS |
For Use With | Audio Devices, Smart Phones, Tablets |
Indicator | No Indicator |
Ports | USB |
Wattage | 60 W |
Product Type | Charger |
Description
Mobile USB PD Charger 4-Port, 60W, Product Type Charger, Number of Connections 4, Cord Length Not Applicable, Color Black, Yellow, Ports USB, Includes Not Applicable, For Use With Devices Universal, Features 4 USB Devices to Charge At The Same Time, Compatible with Android and IOS Devices, Operating Voltage 12V DC, 5V DC, 9V DC, Overall Depth 3 5/16 in, Overall Height 2 3/16 in, Overall Width 1 in, Wattage 60 W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE Logitech Wireless Touch Keyboard With Built-In Touchpad (LI81253)
- MONOPRICE HDMI Cable, High Speed, Red, 10ft., 28AWG (4027)
- LENOVO IdeaPad Slim 3 Chrome 14IAN8 14 in. Notebook N100 4GB 64GB (83BN0001US)
- ILC Replacement for Epson Home Cinema 2150 Lamp & Housing (HOME CINEMA 2150 LAMP & HOUSING EPSON)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- DEWALT BATTERY CHARGER KIT 20V 5.0AH (DWDCB205CK)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- DELTON Wireless Charger Headset Stand, 3 Wireless Charging Pads w/ Built-in Headphone Stand (DHSWC1)
- Dewalt Portable Device Chargers