Shop All Power Saw Accessories
Dewalt
Miter Saw Stand Extension Support
Mfr # DW7028
Zoro # G7837907
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DW723, DWX723, DWX724
- Height 21 in to 37 in
- Features Provides Level Support on Uneven Surfaces
- Includes DW7028
Product Information
- Brand Dewalt
- MFR # DW7028
- Zoro # G7837907
- UPC # 885911239127
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Height | 21 in to 37 in |
Width | 1 3/4 in |
Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Miter Saw Stand Extension Support |
For Use With | DW723, DWX723, DWX724 |
Features | Provides Level Support on Uneven Surfaces |
Includes | DW7028 |
Description
Miter Saw Stand Extension Support, Length 3 1/4 in, Width 1 3/4 in, Height 21 in to 37 in, For Use With DW723, DWX723, DWX724, Features Provides Level Support on Uneven Surfaces, Includes DW7028
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 5/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A020A)
- INTERNAL TOOL A 1"X.0312 Carbide Head Key Cutter (78-1346-C)
- ERICKSON 1-1/4 In. x 12 Ft. 833 Lb. Long Handle Heavy-Duty Ratchet Strap, 2PK (34412)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- DEWALT Dado Throatplate for 10" Portable Table Saw (DWE7402DI)
- DEWALT TrackSaw Track Clamps (DWS5026)
- DEWALT Wide Roller Material Support (DW7027)
- DEWALT TrackSaw(TM) Router Adapter (DWS5031)
- DEWALT Stacked Dado Sets (DW7670)
- DEWALT 102" TrackSaw(TM) Track (DWS5023)
- DEWALT Dust bag (for all DEWALT(R) miter saws) (DW7053)
- Dewalt Power Saws