Shop All Heated Jackets & Coats
Dewalt
Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 3X
Mfr # DCHJ101D1-3X
Zoro # G308178798
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Navy
Product Information
- Brand Dewalt
- MFR # DCHJ101D1-3X
- Zoro # G308178798
- UPC # 674326370163
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 3XL |
Details
Promotion Restriction | Not eligible for promotion |
Color | Navy |
Item | Heated Jacket |
Description
The DCHJ101 DEWALT heated jacket provides hours of core body warmth and continuous heat This durable and lightweight jacket is constructed with heavyduty materials that stand up to harsh elements The polyester shell and hood with sherpa lining retain warmth and wick away moisture Reflective piping along the shoulders and sides provides enhanced visibility The included USB power adapter can be used to charge your portable accessories
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Signature One-Step Disposable Kit TPE Half-Mask with OV-P95, MED, 12PK (0871501B)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABD1-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- Dewalt Heated Clothing