Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, L, Yellow
Mfr # DPG222L
Zoro # G3856704
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Cuff Style Slip On
- Glove Length 10
- Palm Construction Hi-Dex Nubuck Palm
Product Information
- Brand Dewalt
- MFR # DPG222L
- Zoro # G3856704
- UPC # 674326292779
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 10 |
Height | 0.4 |
Width | 4.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Yellow |
Cuff Style | Slip On |
Palm Construction | Hi-Dex Nubuck Palm |
Insulated | No |
Features | Reinforced Index Finger & Thumb for better grip & control.; Reinforced Hi-Dex Nubuck Palm provides added durability.; RapidFit™ Slip-on Cuff for easy on and off.; Lightweight, Breathable Material allows for a cooler, comfortable fit. |
Weight | 0.3 |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 200 Pairs (LL-1)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- SCHNEIDER ELECTRIC Die-cast Mounting Base (XVCZ02)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- DEWALT Gloves Synthetic Leather Performance Glove - M PR (DPG201M)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ54)
- Dewalt Mechanics Gloves