Shop All Mechanics Gloves
Dewalt
Mechanics Gloves, L, Black, Neoprene
Mfr # DPG230L
Zoro # G7301779
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Application Technicians, Surveyors, Carpenters, Assemblers
- Palm Construction Synthetic Suede
- Back Material Neoprene
Product Information
- Brand Dewalt
- MFR # DPG230L
- Zoro # G7301779
- UPC # 674326232638
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Gloves |
Color | Black |
Application | Technicians, Surveyors, Carpenters, Assemblers |
Palm Construction | Synthetic Suede |
Back Material | Neoprene |
Palm Material | Water/Oil Resistant Synthetic Suede |
Lining | Unlined |
Closure Type | hook-and-loop |
Stitching Material | Nylon |
Finger Style | Fingerless |
Minimum Temperature | Not Rated |
Glove Palm Material | Water/Oil Resistant Synthetic Suede |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Water/Oil Resistant Synthetic Suede, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Gray (MG-08-008)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- DEWALT Gloves Synthetic Leather Performance Glove - M PR (DPG201M)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- Dewalt Gloves & Hand Protection