Shop All Marking Chalk and Refills
Dewalt
Marking Chalk, Standard, Black, 8 oz.
Mfr # DWHT47056L
Zoro # G7640087
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Permanent
- Color Black
- Size 0.5 lb
- For Use With Chalk Line Reels
Product Information
- Brand Dewalt
- MFR # DWHT47056L
- Zoro # G7640087
- UPC # 76174470567
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Promotion Restriction | Not eligible for promotion |
Item | Marking Chalk |
Type | Permanent |
Color | Black |
For Use With | Chalk Line Reels |
Application | Marking |
Product Type | Permanent Marking Chalk |
Chalk Features | Fade Resistant, Water Resistant |
Container Features | Bottle |
Chalk Permanence | Permanent |
Chalk Color | Black |
Description
Marking Chalk, Chalk Color Black, Chalk Features Fade Resistant, Water Resistant, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- WESTWARD Notched Trowel, 2-Sided, 6x2, Stl, Soft-Grip (13A580)
- OEMTOOLS 1-1/2" Jumbo Combination Wrench (22108)
- DEWALT Marking Chalk, Temporary, Violet, 8 oz. (DWHT47079L)
- DEWALT Marking Chalk, Red, 100 ft./4 oz. (DWHT47255L)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Red, 15 oz. (KWBC3503A)
- Dewalt Marking Chalk and Refills