Shop All Marking Chalk and Refills
Dewalt
Marking Chalk, Permanent, Red, 8 oz.
Mfr # DWHT47069L
Zoro # G904390358
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Permanent
- Color Red
- Size 0.5 lb
- Product Type Permanent Marking Chalk
Product Information
- Brand Dewalt
- MFR # DWHT47069L
- Zoro # G904390358
- UPC # 076174470697
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Promotion Restriction | Not eligible for promotion |
Item | Marking Chalk |
Type | Permanent |
Color | Red |
Product Type | Permanent Marking Chalk |
Application | Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt |
For Use With | Chalk Line Reels |
Container Features | Bottle |
Chalk Permanence | Permanent |
Chalk Color | Red |
Description
Marking Chalk, Chalk Color Red, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- KEO Countersink, 6 FL, 82 Deg, 3 In, Cobalt, TiN (55537-TiN)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- DEWALT Marking Chalk, Temporary, Violet, 8 oz. (DWHT47079L)
- STRINGLINER Mason Line Rfl Pink 540' (35409)
- Dewalt Marking Tools