Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Tie Wire Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05700S-PWR
Zoro # G8721675
original price:
$56.99
10% off
new price: $51.29
/pk 100, $0.51/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 5/16"
- Overall Length 2-3/8"
- Sub-Brand Lok-Bolt AS
Product Information
- Brand Dewalt
- MFR # 05700S-PWR
- Zoro # G8721675
- UPC # 753527782354
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-3/8" |
Drill Bit Size | 5/16" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1" |
Washer Outside Diameter | 0.63 in |
Anchor Length | 2 3/8 in |
Minimum Hole Depth | 3/8 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 2 3/8 in, Thread Size 1/4 In.-20, Drive Type Socket, Nut Width Not Applicable, Washer Outside Diameter 0.63 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/16 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 8 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-121)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.100.0250)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 3-1/4" L, Steel Zinc Plated, 15 PK (6950SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05310S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 5-1/4" L, Carbon Steel Zinc Plated, 25 PK (05033S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 10 PK (799656)
- Dewalt Sleeve Anchors