Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK
Mfr # 05060S-PWR
Zoro # G8721517
original price:
$33.05
25% off
new price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 3/4"
- Overall Length 6-1/4"
- Sub-Brand Lok-Bolt AS
Product Information
- Brand Dewalt
- MFR # 05060S-PWR
- Zoro # G8721517
- UPC # 753527773130
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6-1/4" |
Drill Bit Size | 3/4" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-1/4" |
Anchor Length | 6 1/4 in |
Washer Outside Diameter | 1.75 in |
Minimum Hole Depth | 15/16 in |
Nut Width | 0.9375 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 6 1/4 in, Thread Size 5/8 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.9375 in, Washer Outside Diameter 1.75 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 90 ft-lb, Maximum Installation Torque 90 ft-lb, Minimum Installation Depth 2 1/4 in, Minimum Hole Depth 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0100)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.043.0600)
- REDHEAD Wedge Anchor, 5/8" Dia., 6" L, 10 PK (03041)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 8-1/4" L, Carbon Steel Zinc Plated, 10 PK (05065S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 10 PK (05050S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (6930SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 4-3/4" L, Steel Zinc Plated, 25 PK (6934SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05150S-PWR)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- Dewalt Sleeve Anchors