Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05315S-PWR
Zoro # G8721553
product price: $44.95
/pk 100, $0.45/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 3"
- Sub-Brand Lok-Bolt AS
Product Information
- Brand Dewalt
- MFR # 05315S-PWR
- Zoro # G8721553
- UPC # 753527777190
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 3 in |
Minimum Hole Depth | 5/16 in |
Washer Outside Diameter | 0.5 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size #10-24, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Plain Stainless Steel (U17567.031.0151)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933651)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898166-PG)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 50 PK (06152S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05175S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK (05060S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05340S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- Dewalt Sleeve Anchors