Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # 05310S-PWR
Zoro # G8721544
original price:
$46.59
9% off
new price: $41.95
/pk 100, $0.42/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Sub-Brand Lok-Bolt AS
Product Information
- Brand Dewalt
- MFR # 05310S-PWR
- Zoro # G8721544
- UPC # 753527776896
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" |
Thread Size | #10-24 |
Minimum Installation Depth | 1/2" |
Anchor Length | 2 1/4 in |
Minimum Hole Depth | 5/16 in |
Washer Outside Diameter | 0.5 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 2 1/4 in, Thread Size #10-24, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.040.0008)
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0002)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- DEWALT Lok-Bolt AS Tie Wire Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05700S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 4" L, Steel Zinc Plated, 15 PK (6942SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated, 50 PK (1789000)
- Dewalt Sleeve Anchors