Shop All Sleeve Anchors
Dewalt
Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 5-1/4" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 05033S-PWR
Zoro # G8721474
product price: $26.09
/pk 25, $1.04/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 5-1/4"
- Sub-Brand Lok-Bolt AS
Product Information
- Brand Dewalt
- MFR # 05033S-PWR
- Zoro # G8721474
- UPC # 753527771150
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/4" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1-1/2" |
Minimum Hole Depth | 9/16 in |
Washer Outside Diameter | 1 in |
Nut Width | 0.5625 in |
Anchor Length | 5 1/4 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 5 1/4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (1404NT3)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M55450.240.0001)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 98 PK (56042)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK (PO-31ST PA)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (05032S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05025S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (06157S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK (05125S-PWR)
- Dewalt Sleeve Anchors