Shop All Optical and Transit Levels and Packages
Dewalt
20x Builders Level Package
Mfr # DW090PK
Zoro # G8121915
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Optical Level Product Grouping Optical Levels
- Working Range 200 ft
- Magnification 20X
- Accuracy +/-1/4 in @ 100 ft
Product Information
- Brand Dewalt
- MFR # DW090PK
- Zoro # G8121915
- UPC # 028877473963
- Country of Origin China
- Category Optical and Transit Levels and Packages
Dimensions
Overall Width | 9 5/8 in |
Overall Height | 41 in |
Focus Diameter - Minimum | 5 ft |
Overall Length | 15 1/2 in |
Tripod Thread Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Optical Level Product Grouping | Optical Levels |
Item | Builders Level Kit |
Working Range | 200 ft |
Magnification | 20X |
Accuracy | +/-1/4 in @ 100 ft |
Horizontal Range | 360 Degrees |
Mounting Thread | 5/8-11 |
IP Rating | Not Rated |
Includes | Grade Rod, Tripod |
Leveling Type | Manual |
Horizontal Graduations | 1 Degrees |
Working Range - Maximum | 200 ft |
Description
Builders Level Kit, Leveling Type Manual, Magnification 20X, Working Range - Maximum 200 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 5 ft, Accuracy +/-1/4 in @ 100 ft, Horizontal Range 360 Degrees , Includes Grade Rod, Tripod, IP Rating Not Rated, Overall Height 41 in, Overall Length 15 1/2 in, Overall Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- LISLE 12mm x 1.25 Pilot Pin (13990)
- DEWALT 20x Transit Level Package (DW092PK)
- CR LAURENCE 5-Point Red Laser Kit (PLS5R)
- SUUNTO Wrist Compass, 1.2 oz. (SS004403001)
- SITEPRO LT8-300LTULP 26X Universal Line Transit Unit W/Laser Plummet (46-D8879)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1T)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1C)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 32X, 450 ft. (40-6962)
- Dewalt Levels, Compasses, and Plumb Bobs