Shop All Handheld Work Lights
Dewalt
Led Rechargeable Worklight Kit 175lm
Mfr # DCL044/DCB203
Zoro # G2610522
original price:
$217.99
15% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries 1
- Lamp Type LED
- Lumens 175 lm
- Battery Included / Bare Tool Battery Included
Product Information
- Brand Dewalt
- MFR # DCL044/DCB203
- Zoro # G2610522
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Tool Length | 7 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 20V MAX, Brightness Level 165 lm, Light Output Mode High, Mount Type Belt Clip, Hang Hook, Magnetic, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 17 hr, 36 hr, Voltage 20 V, Battery Included / Bare Tool Battery Included, Battery Model Number DCB203
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Guard, Steel, Blk, Use w/String Lights (111414)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- ILC Replacement For EIKO EEBE30WUA050S (EEBE30WUA050S)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- DEWALT Led Rechargeable Worklight Kit 250 to 500lm (DCL050/DCB203)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- GEARWRENCH Wing Light with Underhood Rack (KDT83350)
- Dewalt Handheld Work Lights