Shop All Lawn Mowers
Dewalt
Lawn Mower
Mfr # DCMWP600X2
Zoro # G412041643
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Type Push
- Voltage 60 V
- Power Source Cordless
- Cutting Height Adjustment Single-Point
Product Information
- Brand Dewalt
- MFR # DCMWP600X2
- Zoro # G412041643
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height Adjustment | Single-Point |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Lawn Mower Kit |
Drive Type | Push |
Voltage | 60 V |
Power Source | Cordless |
Number of Batteries to Operate | 1 |
Run Time | 75 min |
Battery Capacity | 9 Ah |
Speed Settings | Variable |
Motor Type | Brushless |
Number of Chargers Included | 2 |
Discharge Location | Bag, Mulch, Rear |
Tool Series | 60V MAX |
Number of Batteries Included | 2 |
Deck Material | Steel |
Battery Platform | FLEXVOLT(R) |
Description
Battery-Powered Lawn Mower Kit, Drive Type Push, Battery Platform FLEXVOLT(R), Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Rear, Speed Settings Variable, Drivetrain Not Applicable, Sound Level Not Applicable, Run Time 75 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Primer Bulb 120-925 For Tecumseh 570682A (120-925)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- TRUE TEMPER Cultivator, w/Cushion End Grip, 4 Tine, PK6 (2862100)
- P.F. HARRIS 5Min Bed Bug Killer 32Oz (GOLDBB-32)
- DEWALT Lawn Mower (DCMWP234U2)
- DEWALT Lawn Mower (DCMWSP650Y2)
- DEWALT Lawn Mower (DCMWSP256U2)
- MTD 11AA2SD766 WalkBehind Push Mower, 140 cc Engine Displacement, 21 in W Cutting, Recoil Start (11A-B2BM766/MR766)
- SWISHER ACQUISITION, INC Swisher WRC11524BS 11.5 HP 24" Deck Walk Behind Briggs & Stratton Brush Cut Mower (CA Compliant) (WRC11524BS)
- AFTERMARKET 14494 Repair Kit Roller Chain Asa50 (RCC50-0078)
- TROY-BILT MOWER VARI SPD W159CC ENGINE (12AVO2R3766/K02MR)
- Dewalt Lawn Mowers & Accessories