Shop All Laser Level Accessories
Dewalt
Laser target card
Mfr # DW0730
Zoro # G3290743
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Magnetic
- Characteristics Magnets Hold Card to Steel Studs or Ceiling Grid Components
- For Use With All Rotary Lasers
- Application Enhances Visibility of Laser Beam as it Crosses Over the Card
Product Information
- Brand Dewalt
- MFR # DW0730
- Zoro # G3290743
- UPC # 028877333410
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Length | 9 in |
Overall Width | 5 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Target Card |
Type | Magnetic |
Characteristics | Magnets Hold Card to Steel Studs or Ceiling Grid Components |
For Use With | All Rotary Lasers |
Application | Enhances Visibility of Laser Beam as it Crosses Over the Card |
Accessory Type | Laser Target Card |
Compatible with Manufacturer Model Number | All Rotary Lasers |
Compatible with Level Type | Laser Levels |
Compatible Manufacturer Part Number | All Rotary Lasers |
Compatible Manufacturer Model Number | All Rotary Lasers |
For Use with Mfr. Model Number | All Rotary Lasers |
For Use With Mfr. Model Number | All Rotary Lasers |
Description
Laser Target Card, Overall Length 9 in, Accessory Type Laser Target Card, Overall Height 1 in, Overall Width 5 in, Compatible with Level Type Laser Levels, Compatible with Manufacturer Model Number All Rotary Lasers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 26 ft Tape Measure, 1 in Blade (1MKT1)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 32 oz. (KTI-71732)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- DEWALT Laser Tripod with Tilting Head (DW0881T)
- DEWALT Line Laser Detector (DW0892)
- DEWALT Laser Mounting Pole (DW0882)
- DEWALT Construction Tripod (DW0736)
- STABILA Elevation Rod (07469)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- KAPRO 886-30 Extendable Pole for Laser Level (886-30)
- Dewalt Levels, Compasses, and Plumb Bobs