Shop All Laser Level Accessories
Dewalt
Laser Mounting Pole
Mfr # DW0882
Zoro # G7635503
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/4-20
- Construction Impact Resistant ABS Plastic
- For Use With DEWALT(R) Lasers
- Application Used to Mount Laser
Product Information
- Brand Dewalt
- MFR # DW0882
- Zoro # G7635503
- UPC # 885911345354
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Thread Size | 1/4-20 |
Overall Width | 5 3/4 in |
Mounting Thread Size | 1/4"-20 |
Overall Height - Maximum | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Mounting Pole |
Construction | Impact Resistant ABS Plastic |
For Use With | DEWALT(R) Lasers |
Application | Used to Mount Laser |
Characteristics | Light Weight Mono-Pod |
Includes | Case |
Material | Aluminum |
Compatible with Level Type | Laser Levels |
Description
Laser Mounting Pole, Overall Height - Maximum 10 ft, Includes Case, Material Aluminum, Mounting Thread Size 1/4 In.-20, Compatible with Level Type Laser Levels, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 16" x 18"High Impact 4 Cutter SDS+ Hammer Bit (DW5478)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7021)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- DEWALT Laser Tripod with Tilting Head (DW0881T)
- DEWALT Line Laser Detector (DW0892)
- DEWALT Construction Tripod (DW0736)
- LEICA LINO Receiver, Laser, Plastic (RGR 200)
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- Dewalt Laser Level Accessories