Shop All Distance Meters
Dewalt
Laser Distance Meter, 65 ft. Maximum
Mfr # DW065E
Zoro # G1459068
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 65 ft
- Accuracy +/- 0.125 in
- Distance Meter Functions Area, Distance
Product Information
- Brand Dewalt
- MFR # DW065E
- Zoro # G1459068
- UPC # 076174803082
- Country of Origin China
- Category Distance Meters
Dimensions
Overall Height | 1 in |
Overall Width | 1 5/8 in |
Laser Wavelength | 620 nm |
Overall Depth | 4 5/8 in |
Battery Size | AAA |
Description
This DEWALT DW065E Laser Distance Meter is a precise and reliable tool that will help you get the job done. This distance meter has an over molded housing, which provides durability and extra protection. It has an accuracy of +/-1/8 in., allowing you to work with greater precision. The battery type is AAA alkaline, making it easy to replace batteries when needed. Designed for indoor and outdoor use, this laser distance meter can measure up to 65 ft. maximum distance with area and distance functions. The DEWALT DW065E Laser Distance Meter is a great tool for all your measuring needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Hex Screwdriver 1/8 in Round (86252)
- DRILL AMERICA 29/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1229/64)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- DEWALT I-Beam Level, Aluminum, 24 in. (DWHT42151)
- STABILA Laser Measure (LD-220)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- STABILA 06250 - LD250BT Bluetooth Laser Distance Measurer (06250-STABILA)
- Dewalt Distance Meters