Shop All Distance Meters
Dewalt
Laser Distance Meter, 40 ft. Maximum
Mfr # DW030PL
Zoro # G0973189
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 30 ft
- Accuracy +/-1/4 in
- Distance Meter Functions Distance
Product Information
- Brand Dewalt
- MFR # DW030PL
- Zoro # G0973189
- UPC # 885911522960
- Country of Origin China
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor, Outdoor |
Maximum Measuring Distance | 30 ft |
Accuracy | +/-1/4 in |
Distance Meter Functions | Distance |
Battery Type | Rechargeable Lithium-Ion |
Features | Over Molded Housing |
Includes | Charger |
Display | LCD |
Resolution | 1 mm, 1/16 in |
Green Environmental Attribute | Product is Rechargeable |
Description
This DEWALT DW030PL Laser Distance Meter is the perfect tool for measuring short distances in both indoor and outdoor environments. With a maximum measuring distance of 30 ft, this laser distance meter is ideal for indoors and outdoors. It has an over molded housing to protect it from wear and tear, while its 1 mm resolution ensures accurate measurements. Its LCD display shows your measurements clearly with ease. The device also features a rechargeable lithium ion battery that allows you to use it continuously without having to stop every now and then to change batteries. The DEWALT DW030PL Laser Distance Meter is the reliable tool you will want on hand when doing precision work around the house or workplace.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7mm Nut Grip 18mm 1/4 Sq. Drive (2450MS-7)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7503)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- DEWALT I-Beam Level, Aluminum, 24 in. (DWHT42151)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- Dewalt Measuring and Layout Tools