Shop All Tool Lanyards & Tethering
Dewalt
Lanyard
Mfr # DXDP721511
Zoro # G609228031
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 25 lb
- Color Black
- Anchorage End Connection Carabiner
Product Information
- Brand Dewalt
- MFR # DXDP721511
- Zoro # G609228031
- UPC # 00810091650325
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 75 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Power Tool Lanyard Dual Carabiner 75", 25 lb. capacity |
Max. Working Load | 25 lb |
Color | Black |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools, Power Tools |
Tool End Connection | Carabiner |
Weight Capacity | 25 lb |
Anchorage End Material | Aluminum, Polyester |
Tether Style | Elastic |
Tethering Component | Anchor Point |
Description
Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- SUPERIOR TOOL DRAIN OPENER 12"" (03819)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- FALLTECH Tool Tether Tape (5307B1)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- PEAKWORKS Tool Tethering System, 1/2" x 3/4" Press Block, HDPE, Green (V8561701)
- Dewalt Tool Lanyards & Tethering