Shop All Tool Lanyards & Tethering
Dewalt
Lanyard
Mfr # DXDP721510
Zoro # G009228013
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black
- Tether Style Elastic
Product Information
- Brand Dewalt
- MFR # DXDP721510
- Zoro # G009228013
- UPC # 00810091650318
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 75 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Power Tool Lanyard Dual Carabiner 75", 15 lb. capacity |
Max. Working Load | 15 lb |
Color | Black |
Tether Style | Elastic |
Tethering Component | Anchor Point |
Weight Capacity | 15 lb |
Anchorage End Material | Aluminum, Polyester |
Tool End Connection | Carabiner |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools, Power Tools |
Description
Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=100, H=107.1 Thermoplastic, Revolving (K0659.32CP)
- VEGA Torx Tamper 8 Insert Bit x 1 (125TT08A)
- VULCAN Float Magnesium 16In Bevel End (17716)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- KLEIN TOOLS Swivel Snap Hook (2012)
- TOOLS AT HEIGHT Tools at Height Coil Tether Clip/Loop, PK10 (EXT-C2LCOIL-10PK)
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- Dewalt Tool Lanyards & Tethering