Shop All Tool Lanyards & Tethering
Dewalt
Lanyard
Mfr # DXDP721501
Zoro # G109228043
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 25 lb
- Color Black
- Tether Style Elastic
Product Information
- Brand Dewalt
- MFR # DXDP721501
- Zoro # G109228043
- UPC # 00810091650301
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Power Tool Lanyard Dual Carabiner 38", 25 lb. capacity |
Max. Working Load | 25 lb |
Color | Black |
Tether Style | Elastic |
For Tool Type | Hand Tools, Power Tools |
Anchorage End Connection | Carabiner |
Tool End Connection | Carabiner |
Weight Capacity | 25 lb |
Tethering Component | Anchor Point |
Anchorage End Material | Aluminum, Polyester |
Description
Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Blade, 3/16In, 2-27/32In L (63903201210)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134229002)
- DRILL AMERICA 1-1/2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/2)
- CRESCENT LUFKIN Rule Tape 30Ftx1In Org Hi-Viz (PHV1430N)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- TY-FLOT Neck Lanyard, Black, Rubber, w/pen holder (NL24RSPBK)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- Dewalt Tool Lanyards & Tethering