Shop All Tool Lanyards & Tethering
Dewalt
Lanyard
Mfr # DXDP721500
Zoro # G909228045
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 15 lb
- Color Black
- Tethering Component Anchor Point
Product Information
- Brand Dewalt
- MFR # DXDP721500
- Zoro # G909228045
- UPC # 00810091650295
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Power Tool Lanyard Dual Carabiner 38", 15 lb. capacity |
Max. Working Load | 15 lb |
Color | Black |
Tethering Component | Anchor Point |
For Tool Type | Hand Tools, Power Tools |
Tether Style | Elastic |
Tool End Connection | Carabiner |
Anchorage End Connection | Carabiner |
Anchorage End Material | Aluminum, Polyester |
Weight Capacity | 15 lb |
Description
Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91102)
- BOSCH Brush Set (2610908677)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78164)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- PROTO Tether Ring, Steel, 2in. Dia. (JSR2)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- PROTO Tool Wrist Strap Lanyard Kit (JDR1)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- Dewalt Tool Lanyards & Tethering