Shop All Lag Shield Anchors
Dewalt
Lag Shield Short Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 01151-PWR
Zoro # G8722691
product price: $28.69
/pk 50, $0.57/ea
$28.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 01151-PWR
- Zoro # G8722691
- UPC # 075352011516
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 1-3/4" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 5/8" |
Thread Size | 3/8"-16 |
Minimum Installation Depth | 1 3/4 in |
Size (In.) | 3/8 |
Screw Size | 3/8 in |
Anchor Length | 1 3/4 in |
Thread Depth | 1 in |
Bolt or Rod Size | 3/8 in |
Description
Lag Shield, Anchor Diameter 3/8 in, Overall Length 1 3/4 in, Screw Size 3/8 in, Thread Size 3/8 In.-16, Thread Depth 1 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 5/8 in, Minimum Installation Depth 1 3/4 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- SABERDRIVE Wood Screw, #9, 3 in, White Steel Round Head Torx Drive, 75 PK (54086)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01000.037.0200)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Zinc Plated, 50 PK (01101-PWR)
- DEWALT Lag Shield Short Lag Shield, 7/8" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (01251-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Calk-In Single Lag Shield, 3/8" Dia, 5/8" L, Alloy Steel Plain, 100 PK (09210-PWR)
- DEWALT Lag Shield Long Lag Shield, 7/8" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01255-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- Dewalt Lag Shield Anchors