Shop All Lag Shield Anchors
Dewalt
Lag Shield Short Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Zinc Plated, 50 PK
Mfr # 01101-PWR
Zoro # G8722673
original price:
$34.69
16% off
new price: $28.89
/pk 50, $0.58/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Lag Shield
- Material Alloy Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 01101-PWR
- Zoro # G8722673
- UPC # 075352011011
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-1/4" |
Minimum Hole Depth | 1/2" |
Drill Bit Size | 1/2" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1 1/4 in |
Size (In.) | 5/16 |
Screw Size | 5/16 in |
Anchor Length | 1 1/4 in |
Thread Depth | 0.75 in |
Bolt or Rod Size | 5/16 in |
Description
Lag Shield, Anchor Diameter 5/16 in, Overall Length 1 1/4 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 0.75 in, Thread Type Lag Bolt, Material Zamac Alloy, Finish Zinc Plated, Drill Bit Size 1/2 in, Minimum Installation Depth 1 1/4 in, System of Measurement Inch, Expansion Anchor Type Lag Shield Anchors, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Drywall, Installation Method Lag Screw, Minimum Hole Depth 1/2 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (N01200.031.0700)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 3 PK (31592)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- DEWALT Lag Shield Short Lag Shield, 3/4" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK (01201-PWR)
- DEWALT Lag Shield Short Lag Shield, 7/8" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (01251-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1" L, Alloy Steel Zinc Plated, 50 PK (01051-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06342-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Stainless Steel Plain, 50 PK (06228-PWR)
- TORQUEMASTER Crocodile Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 50 PK (51729)
- Dewalt Concrete Anchors